SST2I-M0
Panduit Cable Ties, Sta-Strap Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SST2I-M0 Panduit Cable Ties, Sta-Strap Cable Ties Series, Sta-Strap SST2I-M0 Cable Tie

MFG Item Number
SST2I-M0

SST2I-M0 Panduit Cable Ties, Sta-Strap Cable Ties Series, Sta-Strap SST2I-M0 Cable Tie

MFG Item Number
SST2I-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Sta-Strap Cable Ties Series
Item #
SST2I-M0
Sta-Strap SST2I-M0 Cable Tie

Sta-Strap Cable Ties Series Information

  • For indoor use
  • Used for normal bundling and through‑panel applications
  • Small head height allows more efficient use of space in compact areas
  • Exclusive two‑piece design offers the lowest threading force in the industry
  • Average 14% lighter than one‑piece cable ties
  • Releasable prior to final tensioning for bundle modifications
  • Used for normal bundling and through‑panel applications
  • Small head height allows more efficient use of space in compact areas
  • Exclusive two‑piece design offers the lowest threading force in the industry
  • Average 14% lighter than one‑piece cable ties
  • Releasable prior to final tensioning for bundle modifications
  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C); indoor use
  • A fast and economical method to secure and separate two bundles
  • Exclusive two‑piece design offers the lowest threading force in the industry
  • First loop is releasable prior to final tensioning

Specifications

Specifications
Manufacturer Part Number SST2I-M0
Manufacturer Panduit
Product Series Sta-Strap Cable Ties
Family Series Panduit Cable Ties, Sta-Strap Cable Ties Series
Description Sta-Strap cable tie, releasable, intermediate cross section, 8.1 206mm length, weather resistant nylon 6.6, black.
Length 8.1 "
Nominal Length 8 "
Thickness 0.04 "
Tensile Strength (lb) 40 lbs
Type Releasable, Reusable
Height 0.04 "
Width 0.135 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 1.8 lbs
Gross Weight 1.8 lbs