SST3 Series Information
| Manufacturer Part Number | SST3-MV |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | SST3 |
| Family Series | Federal Signal Audible Signaling Devices, SST3 Series |
| Description | Remotely Selectable Electronic Siren - Multi-voltage design accepts 24VDC and 120/240VAC. Produces three tones – wail, yelp and horn. Produces 107-111 dBa at 10 feet 117-121 dBa at 1 meter. Omni-directional swivel mount. Indoor and outdoor use. Type |
| Voltage | 120 VAC, 24 VDC, 240 VAC |
| Nominal Voltage | 120 VAC, 24 VDC, 240 VAC |
| Mounting | Omni-Directional Swivel |
| Current Rating | 0.12-0.6 A |
| Operating Temperature | -31-161 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | cUL, UL |
| Net Weight | 4.515 lbs |
| Gross Weight | 5.2 lbs |