Series Information
| Manufacturer Part Number | SST3GCX-MV |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Audible Signaling Devices |
| Description | Electronic Siren, Remotely Selectable, Harardous Location, Multi-Voltage - Multi-voltage design accepts 24VDC or 120/240VAC. Produces three tones – wail, yelp, and horn. Produces up to 110.5 dBa at 10 feet 120.5 dBa at 1 meter. Type 4X, IP66 |
| Accessory Type | Electronic Siren |
| Voltage | 120 VAC, 24 VDC, 240 VAC |
| Explosion Proof | No |
| Hazardous Location | Yes |
| Mounting | Surface |
| Operating Temperature | -67-150 °F |
| Current Rating | 0.21-0.5 A |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Net Weight | 8.11 lbs |
| Gross Weight | 7.5 lbs |