Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SST7100-I Dynalco Miscellaneous, Speed Switch/Transmitter With 1
MFG Item Number
SST7100-I
SST7100-I Dynalco Miscellaneous, Speed Switch/Transmitter With 1
MFG Item Number
SST7100-I
This item cannot be canceled or returned
Description
Speed Switch/Transmitter With 1
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
SST7100-I |
| Description |
Speed Switch/Transmitter With 1 Relay With Isolation |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.6 lbs |
SST7100-I
Dynalco Miscellaneous