Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSTAG-11013-7316 Brady Wire Identification, Cable Tags 0.512in H x 4.331in W
SSTAG-11013-7316 Brady Wire Identification, Cable Tags 0.512in H x 4.331in W
Item Number
SSTAG-11013-7316
This item cannot be canceled or returned
Description
Wire Identification, Series
Cable Tags 0.512in H x 4.331in W
Specifications
Specifications
| Manufacturer Part Number |
134049 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Cable Tags Stainless Steel 0.512 in H x 4.331 in W Silver 100/PK |
| Material |
Stainless-Steel |
| Color |
Silver |
| Application |
Wire And Cable Labeling |
| Net Weight |
0 lbs |
| Gross Weight |
0.0522 lbs |
SSTAG-11013-7316
Brady Wire Identification