Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Wire Identification
SSTAG-9010-7316
Brady Wire Identification
Cable Tags 0.394in H x 3.543in W
Item Number
SSTAG-9010-7316
This item cannot be canceled or returned
Description
Wire Identification, Series
Cable Tags 0.394in H x 3.543in W
Specifications
Specifications
| Manufacturer Part Number |
134046 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Cable Tags Stainless Steel 0.394 in H x 3.543 in W Silver 100/PK |
| Material |
Stainless-Steel |
| Color |
Silver |
| Application |
Wire And Cable Labeling |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.36 lbs |
SSTAG-9010-7316
Brady Wire Identification