SSTG-6
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSTG-6

Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series

SSTG-6

Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series
CH MYERS 2 STAINLESS STEEL HUB
Item Number
SSTG-6
MFG Item Number
SSTG 6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MYERS HUBS Series
Item #
SSTG-6
CH MYERS 2 STAINLESS STEEL HUB

MYERS HUBS Series Information

  • 3/8~6 Inch Trade Sizes
  • Insulated Types
  • UL, cUL, IEC Approvals
  • Fits Standard Knockouts
  • Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.

  • Easy to Install
  • NEMA 2,3,3R,4,4X,12
  • Vibration Proof
  • Captive O‑Ring Gasket
  • Controlled Thread Lengths

Videos

Specifications

Specifications
Manufacturer Part Number SSTG 6
Manufacturer Eaton's Crouse-Hinds series
Product Series MYERS HUBS
Family Series Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series
Description Eaton Crouse-Hinds series Myers ground hub, Stainless steel, 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSL Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Stainless Steel
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA 4X
Hazardous Location Yes
Approvals CSA, cUL, UL
Net Weight 1.145 lbs
Gross Weight 1.145 lbs