Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
SSTM-4
Eaton's Crouse-Hinds series Miscellaneous
CH MYERS M40 TO 1-1/4 STAINLESS STL
This item cannot be canceled or returned
Description
CH MYERS M40 TO 1-1/4 STAINLESS STL
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
SSTM 4 |
| Description |
CH MYERS M40 TO 1-1/4 STAINLESS STL ADAPT |
| Net Weight |
0.0688 lbs |
| Gross Weight |
0.46 lbs |
SSTM-4
Eaton's Crouse-Hinds series Miscellaneous