SSTX3 Series Information
| Manufacturer Part Number | SSTX3-MV |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | SSTX3 |
| Family Series | Federal Signal Audible Signaling Devices, SSTX3 Series |
| Description | Explosion-Proof Remotely Selectable Electronic Siren - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. Produces three user activated tones: wail, yelp and horn. Produces 101-108 dBa at 10 feet 111-118 dBa at 1 meter. Cast copper free aluminum |
| Voltage | 120 VAC, 24 VDC, 240 VAC |
| Nominal Voltage | 120 VAC, 24 VDC, 240 VAC |
| Mounting | Surface, Wall |
| Current Rating | 0.12-0.6 A |
| Operating Temperature | -31-161 °F |
| Explosion Proof | Yes |
| Hazardous Location | No |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Net Weight | 22.8 lbs |
| Gross Weight | 22.8 lbs |