SSU10-25M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSU10-25M

HellermannTyton Conduit

SSU10-25M

HellermannTyton Conduit
HelaGuard Metallic Conduit, Extra
MFG Item Number
SSU10-25M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
SSU10-25M
HelaGuard Metallic Conduit, Extra

Series Information

Specifications

Specifications
Manufacturer Part Number SSU10-25M
Manufacturer HellermannTyton
Family Series HellermannTyton Conduit
Description HelaGuard Metallic Conduit, Extra Flexible, 0.25in. (10mm) Dia, SS316, Metal, 82.0 ft/reel
Diameter 0.25 "
Feet/Pkg. 82 '
Inside Bend Radius 0.98 "
Material Stainless Steel
Color Gray
Operating Temperature -148-752 °F
Conduit Type Un-Jacketed Metallic Flexible
Net Weight 5.92 lbs
Gross Weight 5.92 lbs