Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSV-B6N1 Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-B Series, 2-Way Brass Solenoid Valve 1In
SSV-B6N1 Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-B Series, 2-Way Brass Solenoid Valve 1In
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SSV-B Series
2-Way Brass Solenoid Valve 1In
Specifications
Specifications
| Manufacturer Part Number |
SSV-B6N1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SSV-B |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-B Series |
| Description |
2-Way Brass Solenoid Valve 1In 0.5-8 Bar Nbr Seal 110VAC |
| Material |
Brass |
| Valve Functionality |
2-Way, 2-Position, Normally Open |
| Voltage |
110 VAC |
| Flow Coefficient (cV) |
12 |
| Compatible Fluid Type |
Air, Gas, Water |
| Approvals |
CE |
| Net Weight |
3.55 lbs |
| Gross Weight |
3.55 lbs |
SSV-B6N1
Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-B Series