SSV-S2F4
Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSV-S2F4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series, 2-Way 316 ss Solenoid Valve 1/4In

MFG Item Number
SSV-S2F4

SSV-S2F4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series, 2-Way 316 ss Solenoid Valve 1/4In

MFG Item Number
SSV-S2F4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, SSV-S Series
Item #
SSV-S2F4
2-Way 316 ss Solenoid Valve 1/4In

SSV-S Series Information


Specifications

Specifications
Manufacturer Part Number SSV-S2F4
Manufacturer Dwyer Instruments
Product Series SSV-S
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series
Description 2-Way 316 ss Solenoid Valve 1/4In 0-6 Bar FKM Seal 24VDC
Material Stainless Steel
Orifice Diameter 0.12 "
Valve Functionality 2-Way, 2-Position, Normally Open
Voltage 24 VDC
Power Consumption 32 W
Flow Coefficient (cV) 0.25
Compatible Fluid Type Air, Gas, Water
Approvals CE
Net Weight 1 lb
Gross Weight 1 lb