Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSV-S6F4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series, 2-Way 316 ss Solenoid Valve 1In
SSV-S6F4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series, 2-Way 316 ss Solenoid Valve 1In
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SSV-S Series
2-Way 316 ss Solenoid Valve 1In
Specifications
Specifications
| Manufacturer Part Number |
SSV-S6F4 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SSV-S |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series |
| Description |
2-Way 316 ss Solenoid Valve 1In 0.5-8 Bar FKM Seal 24VDC |
| Material |
Stainless Steel |
| Orifice Diameter |
0.98 " |
| Valve Functionality |
2-Way, 2-Position, Normally Open |
| Voltage |
24 VDC |
| Power Consumption |
32 W |
| Flow Coefficient (cV) |
12 |
| Compatible Fluid Type |
Air, Gas, Water |
| Approvals |
CE |
| Net Weight |
3.31 lbs |
| Gross Weight |
3.31 lbs |
SSV-S6F4
Dwyer Instruments Valves - Hydraulic & Pneumatic, SSV-S Series