SSW060365T2257ESZ
WEG Electric Soft Starters, SSW06 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSW060365T2257ESZ

WEG Electric Soft Starters, SSW06 Series

SSW060365T2257ESZ

WEG Electric Soft Starters, SSW06 Series
Soft Starter
MFG Item Number
SSW060365T2257ESZ
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, SSW06 Series
Item #
SSW060365T2257ESZ
Soft Starter

SSW06 Series Information

  • 220~575 VAC Input
  • Up to 1400 Normal Duty Amps
  • Up to 550 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; cUL; CE Approval
The SSW06 is WEG's third generation soft starter line. The keypad, with dual display, has red LED digits with provide visibility and make programming easier. Integral bypass contacts eliminate heat dissipation once the motor is at full voltage, which makes it extremely compact and allows for simple integration into non ventilated enclosures and replacement of electromechanical starters in motor control centers.
  • Built‑In Bypass Contactor
  • Built‑In Overload Protection
  • Pump Control Options

Specifications

Specifications
Manufacturer Part Number SSW060365T2257ESZ
Manufacturer WEG Electric
Product Series SSW06
Family Series WEG Electric Soft Starters, SSW06 Series
Description Soft Starter
Nominal Load Voltage 240 V, 480 V, 575 V
Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 220-575 VAC
Current Rating 365 A
Operating Temperature 0-131 °F
Bypass Yes
Capacity 300% for 30 Seconds 10 Starts Per Hour
Overload Protection Yes
Enclosure Yes
Connection Type In-Line, Inside the Delta
Communication Serial Interface
Approvals CE, cUL, UL
Net Weight 87 lbs
Gross Weight 87 lbs