Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | SSW070312T5SH1RFZ |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Soft Starters |
| Description | Ssw07 312A 230-575V Ac1 R-Feed |
| Voltage | 110-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 220-575 VAC |
| Current Rating | 312 A |
| Operating Temperature | 32-131 °F |
| Bypass | Yes |
| Capacity | 300% for 30 Seconds 10 Starts Per Hour |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | CAN, DeviceNet, ModBus RTU, RS-232, RS-485 |
| Protection Rating | IP00 |
| Approvals | CE, cULus, EAC, UL |
| Net Weight | 42.06 lbs |
| Gross Weight | 42.06 lbs |