Obsolete
Series Information
| Manufacturer Part Number | SSW7000C180T211N2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Soft Starters |
| Description | MV PANEL SSW7000C180T211N2 |
| Nominal Load Voltage | 2,300 VAC |
| Voltage | 110 VAC |
| Nominal Voltage | 120 VAC |
| AC Voltage | 2,300 VAC |
| Current Rating | 180 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Capacity | 400% for 20 Seconds 5 Starts Every 30 Minutes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Connection Type | In-Line |
| Communication | DeviceNet, Ethernet IP, Modbus, Profibus, RS-232, RS-485 |
| Protection Rating | IP41 |
| NEMA Rating | NEMA 12 |
| Approvals | CE, CSA, UL |
| Net Weight | 1350 lbs |
| Gross Weight | 1350 lbs |