Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, ST Series
ST-26
Sealmaster Bearings, ST Series
Take-Up Bearing, 1.625 In Diameter,
This item cannot be canceled or returned
Description
Take-Up Bearing, 1.625 In Diameter,
- Cast Iron Wide Slot Take Up Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
ST-26 |
| Manufacturer |
Sealmaster |
| Product Series |
ST |
| Family Series |
Sealmaster Bearings, ST Series |
| Description |
Take-Up Bearing, 1.625 In Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Take Up |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1.625 " |
| Shaft Range |
1.5-1.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
ST-26
Sealmaster Bearings, ST Series