ST-500
Appleton Fittings, Liquidtight ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST-500

Appleton Fittings, Liquidtight ST Series

ST-500

Appleton Fittings, Liquidtight ST Series
Fitting
MFG Item Number
ST-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Liquidtight ST Series
Item #
ST-500
Fitting

Liquidtight ST Series Information

Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number ST-500
Manufacturer Appleton
Product Series Liquidtight ST
Family Series Appleton Fittings, Liquidtight ST Series
Description Fitting
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Trade Size 5 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
LT500
LT500
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series