ST-6-CP
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST-6-CP

Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series

ST-6-CP

Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series
CH MYERS 2 ZINC HUB CHROME PLATE
Item Number
ST-6-CP
MFG Item Number
ST 6 CP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MYERS HUBS Series
Item #
ST-6-CP
CH MYERS 2 ZINC HUB CHROME PLATE

MYERS HUBS Series Information

  • 3/8~6 Inch Trade Sizes
  • Insulated Types
  • UL, cUL, IEC Approvals
  • Fits Standard Knockouts
  • Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.

  • Easy to Install
  • NEMA 2,3,3R,4,4X,12
  • Vibration Proof
  • Captive O‑Ring Gasket
  • Controlled Thread Lengths

Videos

Specifications

Specifications
Manufacturer Part Number ST 6 CP
Manufacturer Eaton's Crouse-Hinds series
Product Series MYERS HUBS
Family Series Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series
Description Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Zinc, Nickel-chrome plated, 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSL Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA 4X
Hazardous Location Yes
Approvals CSA, cUL, UL
Comments Chrome Plated
Net Weight 0.92 lbs
Gross Weight 0.92 lbs