ST-90300
Appleton Fittings, Liquidtight ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST-90300 Appleton Fittings, Liquidtight ST Series, Fitting

MFG Item Number
ST-90300

ST-90300 Appleton Fittings, Liquidtight ST Series, Fitting

MFG Item Number
ST-90300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Liquidtight ST Series
Item #
ST-90300
Fitting

Liquidtight ST Series Information

Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number ST-90300
Manufacturer Appleton
Product Series Liquidtight ST
Family Series Appleton Fittings, Liquidtight ST Series
Description Fitting
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 12.36 lbs
Alternatives
LT30090
LT30090
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series