ST-9075
Appleton Fittings, Liquidtight ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST-9075

Appleton Fittings, Liquidtight ST Series

ST-9075

Appleton Fittings, Liquidtight ST Series
3/4 IN 90DEG LFMC CONN
MFG Item Number
ST-9075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Liquidtight ST Series
Item #
ST-9075
3/4 IN 90DEG LFMC CONN

Liquidtight ST Series Information

Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number ST-9075
Manufacturer Appleton
Product Series Liquidtight ST
Family Series Appleton Fittings, Liquidtight ST Series
Description ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Divis
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.35 lbs
Alternatives
LT7590
LT7590
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series