ST01 Series Information
| Manufacturer | Intermatic |
|---|---|
| Family Series | Intermatic Switches, ST01 Series |
| Product Series | ST01 |
| Manufacturer Part Number | ST01A |
| Description | 7-Day Digital Programmable Wall Switch Timer with Astro Feature - Almond |
| Voltage | 120/277 VAC |
| Switch Configuration | Single Pole with Three Way |
| Operator | Light Almond |
| Operator Color | Push Button |
| Current Rating | 15 A |
| Grade | Heavy Duty |
| Operating Temperature | 32-104 °F |
| Approvals | cCSAus |
| Comments | 7 Day Programmable, Astronomic (Dawn/Dusk), Random, Automatic Daylight Saving |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |