Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST050-462 Thomas & Betts Fittings, Star Teck Series, AL JKTD FTG HUB 1/2 IN .525-.650
MFG Item Number
ST050-462
ST050-462 Thomas & Betts Fittings, Star Teck Series, AL JKTD FTG HUB 1/2 IN .525-.650
MFG Item Number
ST050-462
This item cannot be canceled or returned
Description
Fittings, Star Teck Series
AL JKTD FTG HUB 1/2 IN .525-.650
Star Teck Series Information
Specifications
Specifications
| Manufacturer Part Number |
ST050-462 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Star Teck |
| Family Series |
Thomas & Betts Fittings, Star Teck Series |
| Description |
Star Teck aluminum jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.525 - 0.650 inch. |
| Conduit/Cable Type |
Armored Cable, Metal Clad Cable |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
Yes |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| NEMA Rating |
NEMA 4 |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
ST050-462
Thomas & Betts Fittings, Star Teck Series