Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
ST050-466PVC
Thomas & Betts Cable Entries
AL/PVC FTG HUB 1/2IN DIA .825-.985
MFG Item Number
ST050-466PVC
This item cannot be canceled or returned
Description
AL/PVC FTG HUB 1/2IN DIA .825-.985
Specifications
Specifications
| Manufacturer Part Number |
ST050-466PVC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck aluminum fitting PVC coated. Hub size of 1/2 inch. Range over jacket from 0.825 - 0.985 inch. |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.825-0.985 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
ST050-466PVC
Thomas & Betts Cable Entries