ST Series Information
| Manufacturer Part Number | ST1-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | ST |
| Family Series | Ocal, a T & B Brand Fittings, ST Series |
| Description | PVC Coated Liquitight Conduit Connector, Straight, Pipe Size 1 Inch/27 Metric, Minimum .040 Inch 40 mil PVC Coating on Exterior, Steel Fitting, Light Blue |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Liquid Tight |
| Comments | Blue |
| Net Weight | 0.48 lbs |
| Gross Weight | 0.48 lbs |