Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
ST100-469S
Thomas & Betts Cable Entries
STL FTG HUB 1 IN DIA 1.187-1.375
MFG Item Number
ST100-469S
This item cannot be canceled or returned
Description
STL FTG HUB 1 IN DIA 1.187-1.375
Specifications
Specifications
| Manufacturer Part Number |
ST100-469S |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck steel jacketed fitting. Hub size of 1 inch. Range over jacket from 1.187 - 1.375 inch. |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.187-1.375 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.19 lbs |
| Gross Weight |
1.19 lbs |
ST100-469S
Thomas & Betts Cable Entries