Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST11/2-LG Ocal, a T & B Brand Fittings, Liquidtight Fitting, 1-1/2in., PVC
MFG Item Number
ST11/2-LG
ST11/2-LG Ocal, a T & B Brand Fittings, Liquidtight Fitting, 1-1/2in., PVC
MFG Item Number
ST11/2-LG
This item cannot be canceled or returned
Description
Liquidtight Fitting, 1-1/2in., PVC
Specifications
Specifications
| Manufacturer Part Number |
ST11/2-LG |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
Liquidtight Fitting, 1-1/2in., PVC Coated, Light Gray |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Type |
Female NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
Yes |
| Jacket Material |
PVC |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA RN-1 |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.99 lbs |
| Gross Weight |
0.99 lbs |
ST11/2-LG
Ocal, a T & B Brand Fittings