Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, ST Series
ST12126LG
Hammond Manufacturing Enclosures, ST Series
Enclosure, Slope Top, 12in.x12in.x6in.
MFG Item Number
ST12126LG
This item cannot be canceled or returned
Description
Enclosure, Slope Top, 12in.x12in.x6in.
- Sloped Top Prevents Water from Resting on top of Enclosure
- Available in a Wide Range of Sizes with Practical Accessories
- Formed 14 or 16 Gauge Steel
Specifications
Specifications
| Manufacturer Part Number |
ST12126LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
ST |
| Family Series |
Hammond Manufacturing Enclosures, ST Series |
| Description |
Enclosure, Slope Top, 12in.x12in.x6in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Approvals |
CE, CSA, UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
ST12126LG
Hammond Manufacturing Enclosures, ST Series