Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
ST125-550PVC
Thomas & Betts Cable Entries
AL/PVCFTG HUB 1-1/4IN DIA 1.5-1.625
MFG Item Number
ST125-550PVC
This item cannot be canceled or returned
Description
AL/PVCFTG HUB 1-1/4IN DIA 1.5-1.625
Specifications
Specifications
| Manufacturer Part Number |
ST125-550PVC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck aluminum fitting PVC coated. Hub size of 1-1/4 inch. Range over jacket from 1.500 - 1.625 inch. |
| Hub Size |
1-1/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.5-1.625 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.77 lbs |
ST125-550PVC
Thomas & Betts Cable Entries