ST130 Series Information
| Manufacturer Part Number | ST130-150-30BK |
|---|---|
| Manufacturer | Panduit |
| Product Series | ST130 |
| Family Series | Panduit Tape, ST130 Series |
| Description | StrongHold ST130-150-30BK Rubber Insulating Tape is designed for high voltage jobs with a 130ºC emergency overload temperature. It is linerless which allows for quick and easy application and is self-bonding. This tape produces a void-free build-up and |
| Type | Specialty Tape |
| Length | 30 ' |
| Color | Black |
| Number of Rolls | 1 |
| Width | 1.5 " |
| Operating Temperature | 95 °F |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.9 lbs |