ST14 Series Information
| Manufacturer Part Number | ST14-075-60BK |
|---|---|
| Manufacturer | Panduit |
| Product Series | ST14 |
| Family Series | Panduit Tape, ST14 Series |
| Description | StrongHold ST14-075-60BK General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability |
| Type | Electrical Tape |
| Length | 60 ' |
| Color | Black |
| Number of Rolls | 1 |
| Width | 0.75 " |
| Approvals | CSA, UL |
| Operating Temperature | 176 °F |
| Net Weight | 1.93 lbs |
| Gross Weight | 1.93 lbs |