Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, STF Series
ST150F
Appleton Fittings, STF Series
This item cannot be canceled or returned
Description
Appleton liquidtight STF Series connectors with threaded hubs are female ST Series connectors. They are designed to be used when making connection from liquidtight flexible metal conduit to threaded rigid conduit and IMC. The compact design results in a connector that offers a small turning radius.
Specifications
Specifications
Manufacturer Part Number
ST150F
Manufacturer
Appleton
Product Series
STF
Family Series
Appleton Fittings, STF Series
Description
Hardware
Conduit/Cable Type
FMC (Flexible Metallic Conduit)
Connection Type
Hub
Angle
Straight
Trade Size
1-1/2 "
Hub Size
1-1/2 "
Hub Type
Female Thread
Grounding
No
Insulated Throat
No
Jacketed
No
Material
Malleable Iron
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
ST150F
Appleton Fittings, STF Series