ST200-474
Thomas & Betts Fittings, Star Teck Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST200-474 Thomas & Betts Fittings, Star Teck Series, AL JKTD FTG HUB 2 IN 2.100-2.375

MFG Item Number
ST200-474

ST200-474 Thomas & Betts Fittings, Star Teck Series, AL JKTD FTG HUB 2 IN 2.100-2.375

MFG Item Number
ST200-474
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Star Teck Series
Item #
ST200-474
AL JKTD FTG HUB 2 IN 2.100-2.375

Star Teck Series Information

Specifications

Specifications
Manufacturer Part Number ST200-474
Manufacturer Thomas & Betts
Product Series Star Teck
Family Series Thomas & Betts Fittings, Star Teck Series
Description Star Teck aluminum jacketed cable fitting. Hub size of 2 inches. Range over jacket from 2.100 - 2.375 inches.
Conduit/Cable Type Armored Cable, Metal Clad Cable
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA 4
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.44 lbs
Gross Weight 1.44 lbs