Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
ST200-474SS
Thomas & Betts Cable Entries
SS JKTD FTG HUB 2 IN 2.100-2.375
MFG Item Number
ST200-474SS
This item cannot be canceled or returned
Description
SS JKTD FTG HUB 2 IN 2.100-2.375
Specifications
Specifications
| Manufacturer Part Number |
ST200-474SS |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck stainless steel jacketed cable fitting hub size 2 inches Range over jacket 2.100-2.375 inches. |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
2.1-2.375 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.52 lbs |
| Gross Weight |
3.52 lbs |
ST200-474SS
Thomas & Betts Cable Entries