Series Information
| Manufacturer Part Number | ST200-475PVC |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Star Teck jacketed cable fitting PVC coated. Hub size of 2 inches. Range over jacket from 2.300-2.565 inches. |
| Hub Size | 2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 2.3-2.565 " |
| Type | Teck Cable Fittings |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.95 lbs |
| Gross Weight | 1.95 lbs |