ST201612SS
Hammond Manufacturing Enclosures, ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST201612SS

Hammond Manufacturing Enclosures, ST Series

ST201612SS

Hammond Manufacturing Enclosures, ST Series
ENCLOSURE, 304 SS SLOPE TOP 20 X 16
MFG Item Number
ST201612SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ST Series
Item #
ST201612SS
ENCLOSURE, 304 SS SLOPE TOP 20 X 16

ST Series Information

  • Sloped Top Prevents Water from Resting on top of Enclosure
  • Available in a Wide Range of Sizes with Practical Accessories
  • Formed 14 or 16 Gauge Steel

Specifications

Specifications
Manufacturer Part Number ST201612SS
Manufacturer Hammond Manufacturing
Product Series ST
Family Series Hammond Manufacturing Enclosures, ST Series
Description ENCLOSURE, 304 SS SLOPE TOP 20 X 16 X 12
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 12 "
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 45 lbs
Gross Weight 39 lbs