ST201M-C60
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST201M-C60 ABB Circuit Breakers, ST200M Series, MCB ST200M 1P C 60A UL1077

MFG Item Number
ST201M-C60

ST201M-C60 ABB Circuit Breakers, ST200M Series, MCB ST200M 1P C 60A UL1077

MFG Item Number
ST201M-C60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST201M-C60
MCB ST200M 1P C 60A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST201M-C60
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST201M-C60 Miniature Circuit Breaker ST201M-C60 Miniature Circuit Breaker C-Char., 5kA, 60A, 1P
Poles 1
Current Rating 60 A
Max Voltage 125 VDC, 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CSA, UL
Net Weight 3.08 lbs
Gross Weight 3.08 lbs
Alternatives
1C60UR
1C60UR
Altech Circuit Breakers, UR Series
EP61ULC60
EP61ULC60
GE Circuit Breakers, EP60 Series