ST200M Series Information
| Manufacturer Part Number | ST201M-D35 |
|---|---|
| Manufacturer | ABB |
| Product Series | ST200M |
| Family Series | ABB Circuit Breakers, ST200M Series |
| Description | ST201M-D35 Miniature Circuit Breaker ST201M-D35 Miniature Circuit Breaker D-Char., 10kA, 35A, 1P |
| Poles | 1 |
| Current Rating | 35 A |
| Max Voltage | 125 VDC, 480 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CSA, UL |
| Net Weight | 3.08 lbs |
| Gross Weight | 3.08 lbs |