ST201M-D63
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST201M-D63 ABB Circuit Breakers, ST200M Series, MCB ST200M 1P D 63A UL1077

MFG Item Number
ST201M-D63

ST201M-D63 ABB Circuit Breakers, ST200M Series, MCB ST200M 1P D 63A UL1077

MFG Item Number
ST201M-D63
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST201M-D63
MCB ST200M 1P D 63A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST201M-D63
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST201M-D63 Miniature Circuit Breaker ST201M-D63 Miniature Circuit Breaker D-Char., 5kA, 63A, 1P
Poles 1
Current Rating 63 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.0624 lbs
Gross Weight 3.08 lbs
Alternatives
1D63UR
1D63UR
Altech Circuit Breakers, UR Series
EP61ULD63
EP61ULD63
GE Circuit Breakers, EP60 Series