Series Information
| Manufacturer Part Number | ST201M-Z15NA |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Circuit Breakers |
| Description | ST201M-Z15NA Miniature Circuit Breaker ST201M-Z15NA Miniature Circuit Breaker Z-Char., 10kA, 15A, 1P+NA |
| Poles | 1 + Neutral |
| Current Rating | 15 A |
| Max Voltage | 125 VDC, 480 VAC |
| Trip Curve | Z |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | Yes |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CSA, UL |
| Net Weight | 3.08 lbs |
| Gross Weight | 3.08 lbs |