ST200M Series Information
| Manufacturer Part Number | ST202M-B50 |
|---|---|
| Manufacturer | ABB |
| Product Series | ST200M |
| Family Series | ABB Circuit Breakers, ST200M Series |
| Description | ST202M-B50 Miniature Circuit Breaker ST202M-B50 Miniature Circuit Breaker B-Char., 5kA, 50A, 2P |
| Poles | 2 |
| Current Rating | 50 A |
| Max Voltage | 125 VDC, 277/480 VAC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CCC, CSA, EAC, UL, VDE |
| Net Weight | 0.545 lbs |
| Gross Weight | 0.545 lbs |