Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST202M-D0.5 ABB Circuit Breakers, ST200M Series, MCB ST200M 2P D 0.5A UL1077
MFG Item Number
ST202M-D0.5
ST202M-D0.5 ABB Circuit Breakers, ST200M Series, MCB ST200M 2P D 0.5A UL1077
MFG Item Number
ST202M-D0.5
This item cannot be canceled or returned
Description
Circuit Breakers, ST200M Series
MCB ST200M 2P D 0.5A UL1077
ST200M Series Information
Specifications
Specifications
| Manufacturer Part Number |
ST202M-D0.5 |
| Manufacturer |
ABB |
| Product Series |
ST200M |
| Family Series |
ABB Circuit Breakers, ST200M Series |
| Description |
ST202M-D0,5 Miniature Circuit Breaker ST202M-D0,5 Miniature Circuit Breaker D-Char., 10kA, 0,5A, 2P |
| Poles |
2 |
| Current Rating |
0.5 A |
| Max Voltage |
125 VDC, 277/480 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, EAC, UL, VDE |
| Net Weight |
3.08 lbs |
| Gross Weight |
3.08 lbs |
ST202M-D0.5
ABB Circuit Breakers, ST200M Series