Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST203M-B40NA ABB Circuit Breakers, ST200M Series, MCB ST200M 3P+NA B 40A UL1077
MFG Item Number
ST203M-B40NA
ST203M-B40NA ABB Circuit Breakers, ST200M Series, MCB ST200M 3P+NA B 40A UL1077
MFG Item Number
ST203M-B40NA
This item cannot be canceled or returned
Description
Circuit Breakers, ST200M Series
MCB ST200M 3P+NA B 40A UL1077
ST200M Series Information
Specifications
Specifications
| Manufacturer Part Number |
ST203M-B40NA |
| Manufacturer |
ABB |
| Product Series |
ST200M |
| Family Series |
ABB Circuit Breakers, ST200M Series |
| Description |
ST203M-B40NA Miniature Circuit Breaker ST203M-B40NA Miniature Circuit Breaker B-Char., 5kA, 40A, 3P+NA |
| Poles |
3 + Neutral |
| Current Rating |
40 A |
| Max Voltage |
125 VDC, 277/480 VAC |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Yes |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, EAC, UL, VDE |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
ST203M-B40NA
ABB Circuit Breakers, ST200M Series