ST203M-C16NA
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST203M-C16NA ABB Circuit Breakers, ST200M Series, MCB ST200M 3P+NA C 16A UL1077

MFG Item Number
ST203M-C16NA

ST203M-C16NA ABB Circuit Breakers, ST200M Series, MCB ST200M 3P+NA C 16A UL1077

MFG Item Number
ST203M-C16NA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST203M-C16NA
MCB ST200M 3P+NA C 16A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST203M-C16NA
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST203M-C16NA Miniature Circuit Breaker ST203M-C16NA Miniature Circuit Breaker C-Char., 10kA, 16A, 3P+NA
Poles 3 + Neutral
Current Rating 16 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Yes
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.995 lbs
Gross Weight 1.55 lbs