ST203M-D20
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST203M-D20 ABB Circuit Breakers, ST200M Series, MCB ST200M 3P D 20A UL1077
MFG Item Number
ST203M-D20

ST203M-D20 ABB Circuit Breakers, ST200M Series, MCB ST200M 3P D 20A UL1077

MFG Item Number
ST203M-D20
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST203M-D20
MCB ST200M 3P D 20A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST203M-D20
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST203M-D20 Miniature Circuit Breaker ST203M-D20 Miniature Circuit Breaker D-Char., 10kA, 20A, 3P
Poles 3
Current Rating 20 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.775 lbs
Gross Weight 0.81 lbs
Alternatives
FAZ-D20/3
FAZ-D20/3
Eaton Circuit Breakers, FAZ Series
3D20UR
3D20UR
Altech Circuit Breakers, UR Series