Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Tape, ST2210 Series
ST2210-400-10BK
Panduit Tape, ST2210 Series
StrongHold ST2210-400-10BK Specialty, B
MFG Item Number
ST2210-400-10BK
This item cannot be canceled or returned
Description
StrongHold ST2210-400-10BK Specialty, B
ST2210 Series Information
Specifications
Specifications
Manufacturer Part Number
ST2210-400-10BK
Manufacturer
Panduit
Product Series
ST2210
Family Series
Panduit Tape, ST2210 Series
Description
StrongHold ST2210-400-10BK Vinyl Mastic Tape is a self-fusing mastic compound secured to an all-weather vinyl backing. This product serves as two tapes in one. It can be used for insulating and for the water sealing of electrical connections up to 600V.
Type
Electrical Tape
Length
10 '
Color
Black
Number of Rolls
1
Width
4 "
Operating Temperature
95 °F
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
ST2210-400-10BK
Panduit Tape, ST2210 Series