Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Tape, ST2242 Series
ST2242-075-15BK
Panduit Tape, ST2242 Series
StrongHold ST2242-075-15BK Specialty, B
MFG Item Number
ST2242-075-15BK
This item cannot be canceled or returned
Description
StrongHold ST2242-075-15BK Specialty, B
ST2242 Series Information
Specifications
Specifications
Manufacturer Part Number
ST2242-075-15BK
Manufacturer
Panduit
Product Series
ST2242
Family Series
Panduit Tape, ST2242 Series
Description
StrongHold ST2242-075-15BK Rubber Splice Tape easily conforms to irregular shapes and surfaces providing an electrically stable build-up. It is self-amalgamating and good for low voltage insulation of no more than 600V. Is 0.75” x 15’ in size and comes
Type
Electrical Tape
Length
15 '
Color
Black
Number of Rolls
1
Width
0.75 "
Operating Temperature
95 °F
Net Weight
0.2071 lbs
Gross Weight
0.2071 lbs
ST2242-075-15BK
Panduit Tape, ST2242 Series