Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ST230S12P0VPBF
SCR, TO-93, 1200V, 230A, RoHS
Item Number
ST230S12P0VPBF
MFG Item Number
VS-ST230S12P0VPBF
This item cannot be canceled or returned
Description
SCR, TO-93, 1200V, 230A, RoHS
- 110~3360 Amps
- 400~5200 Volts
- Variety of Packages Available
Typical applications for the ST series include power supplies, motor controls, AC controllers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
VS-ST230S12P0VPBF |
| Manufacturer |
Vishay |
| Product Series |
ST |
| Family Series |
Vishay SCRs, ST Series |
| Description |
SCR, TO-93, 1200V, 230A, RoHS, VS-ST230S12P0VPBF |
| Package Style |
TO-93 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
360 A |
| It (avg) |
230 A |
| Itsm Amps |
5,970 A |
| Vtm (Volts) |
1.55 V |
| dv/dt (V/microseconds) |
500 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
210 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Length |
8.03 " |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.685 lbs |
ST230S12P0VPBF
Vishay SCRs, ST Series