Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
ST250-478PVC
Thomas & Betts Cable Entries
CONNECTOR,ALUM.STAR TECK PVC COATED
MFG Item Number
ST250-478PVC
This item cannot be canceled or returned
Description
CONNECTOR,ALUM.STAR TECK PVC COATED
Specifications
Specifications
| Manufacturer Part Number |
ST250-478PVC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck PVC coated jacketed cable fitting hub size 2-1/2 inches. Range over jacket 2.58 inches minimum, 2.84 inches maximum. |
| Hub Size |
2-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
2.58-2.84 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
ST250-478PVC
Thomas & Betts Cable Entries