Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
ST250-478S
Thomas & Betts Cable Entries
STL FTG HUB 2-1/2IN DIA 2.580-2.840
MFG Item Number
ST250-478S
This item cannot be canceled or returned
Description
STL FTG HUB 2-1/2IN DIA 2.580-2.840
Specifications
Specifications
| Manufacturer Part Number |
ST250-478S |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck steel jacketed fitting. Hub size of 2-1/2 inches. Range over jacket from 2.580 - 2.840 inches. |
| Hub Size |
2-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
2.58-2.84 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
ST250-478S
Thomas & Betts Cable Entries